This product requires certification to purchase.

1/2 in. Forged Brass Full Port Threaded Ball Valve

You last purchased this on
 
Crane Valve

9201 1/2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #C9201D
  • Item #9578732
  • Manufacturer Part #9201*004
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crane Valve

9201 1/2 in. Forged Brass Full Port Threaded Ball Valve

  • Fast #
  • Part #C9201D
  • Item #9578732
  • Manufacturer Part #9201*004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Full material offering: Bronze, brass, lead-free brass, carbon steel and stainless steel
  • 100% factory testing for quality assurance
  • Fully-rated and certified
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM A-283, ASTM B-16 C36000
Collection:
9201
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Handle Length (in):
2-19/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/100 in
Material:
Forged Brass, Plastic
Material Type:
PTFE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150, 600
Temperature Range:
0 to 400 Deg F
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.42 lb