1 qt Exterior and Interior Spackling Paste in White
1 qt Exterior and Interior Spackling Paste in White
Frequently Purchased Together
Product Details
Product Details
- Multi-purpose pre-mix patching and resurfacing compound
- Ready to use
- Excellent for cabinets, fascia and doors
- Great for stucco ceilings and drywall repair
- Use on cement block and tilt-wall construction
Specifications
- Application:
- Exterior, Interior
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-3/4 in
- Height:
- 4-3/4 in
- Product Type:
- Spackling Paste
- Size:
- 1 qt
- Width:
- 4 in