72 in. Adjustable Length Curved 430 Stainless Steel Shower Rod in Polished Chrome
72 in. Adjustable Length Curved 430 Stainless Steel Shower Rod in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3-1/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Curved