This product requires certification to purchase.

2500 lb. Pipe Tong for 4 in. Cast Iron and Ductile Iron Pipe

You last purchased this on
 
Crescent

2500 lb. Pipe Tong for 4 in. Cast Iron and Ductile Iron Pipe

  • Fast #
  • Part #CHA
  • Item #5092018
  • Manufacturer Part #HA - 1/8 LINER
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crescent

2500 lb. Pipe Tong for 4 in. Cast Iron and Ductile Iron Pipe

  • Fast #
  • Part #CHA
  • Item #5092018
  • Manufacturer Part #HA - 1/8 LINER
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured with the highest quality, light weight aluminum alloy and manufacturing processes
  • Easy, safe and efficient handling of any type of pipe
  • Usable in virtually any type crane or excavator
  • Automatically attach and release pipe with complete safety
  • Design allows tong to place pipe in trenches with minimum working width
  • Proven labor saving tool
  • Each tong is stamped with a safety load factor (which should never be exceeded) and for enhanced safety has been built to withstand 3 times the rated load
  • Conforms to applicable state and federal safety standards and comply with OSHA safety orders
  • Configured for DIPS pipe
  • IPS configurations also available
  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Fits Pipe Size:
4 in
Lift Capacity:
2000 lb
Material:
Cast Aluminum Alloy
Tool Type:
Pipe Tongs
Weight:
12 lb