This product requires certification to purchase.

36 in. 170-Piece Mechanics Tool Set

You last purchased this on
 
Crescent

36 in. 170-Piece Mechanics Tool Set

  • Fast #
  • Part #CCTK170MP
  • Item #3094817
  • Manufacturer Part #CTK170MP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crescent

36 in. 170-Piece Mechanics Tool Set

  • Fast #
  • Part #CCTK170MP
  • Item #3094817
  • Manufacturer Part #CTK170MP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Flanges are molded Plastic. Castings are triple plated. Flange feet are White Rubber
  • Requires Certification

Specifications

Length:
36 in
Number of Pieces:
170 Piece
Tool Type:
Extension, Ratchet, Adapter, Adjustable Wrench, Pliers, Combination Wrench Set, Socket, Hex Key