Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 in. Ductile Iron Pipe Tongs

You last purchased this on
 
Crescent

8 in. Ductile Iron Pipe Tongs

Brand image
You last purchased this on
 
Crescent

8 in. Ductile Iron Pipe Tongs

  • Fast #
  • Part #CHC
  • Item #1438177
  • Manufacturer Part #HC
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured with the highest quality, light weight aluminum alloy and manufacturing processes
  • Easy, safe and efficient handling of any type of pipe
  • Usable in virtually any type crane or excavator
  • Automatically attach and release pipe with complete safety
  • Design allows tong to place pipe in trenches with minimum working width
  • Proven labor saving tool
  • Each tong is stamped with a safety load factor (which should never be exceeded) and for enhanced safety has been built to withstand 3 times the rated load
  • Conforms to applicable state and federal safety standards and comply with OSHA safety orders
  • Configured for DIPS pipe
  • IPS configurations also available
  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Fits Pipe Size:
8 in
Lift Capacity:
3000 lb
Material:
Cast Aluminum Alloy
Tool Type:
Pipe Tongs
Weight:
30 lb



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com