This product requires certification to purchase.

4 in. PVC DWV Adapter

You last purchased this on
 
Cresline Plastic Pipe

4 in. PVC DWV Adapter

  • Fast #
  • Part #DSACPP
  • Item #12870
  • Manufacturer Part #82005
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Cresline Plastic Pipe

4 in. PVC DWV Adapter

  • Fast #
  • Part #DSACPP
  • Item #12870
  • Manufacturer Part #82005
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No