17-1/2 x 23 in. Brow Running Free Statue
17-1/2 x 23 in. Brow Running Free Statue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 7-1/2 in
- Height:
- 17-1/2 in
- Width:
- 23 in