64 x 24 in. Frame Rectangle Mirror in Matte Black
64 x 24 in. Frame Rectangle Mirror in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 64 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Product Type:
- Rectangular Mirror
- Width:
- 24 in