36 x 60 in. 2-Drawer Carved Leg Console in Brown
Colonial 36 x 60 in. 2-Drawer Carved Leg Console in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Colonial
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Depth:
- 12-1/2 in
- Height:
- 36 in
- Width:
- 60 in