31-1/2 x 42 in. 3-Drawer Chest in Black Nickel
Midnight 31-1/2 x 42 in. 3-Drawer Chest in Black Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Midnight
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Nickel
- Depth:
- 17-3/4 in
- Height:
- 31-1/2 in
- Width:
- 42 in