32 x 48 in. Wood and Metal Console
Midtown 32 x 48 in. Wood and Metal Console
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Midtown
- Depth:
- 15 in
- Height:
- 32 in
- Width:
- 48 in