30 x 60 in. Leg Flip Out Sofa Table
Monticello 30 x 60 in. Leg Flip Out Sofa Table
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Monticello
- Depth:
- 16 in
- Height:
- 30 in
- Width:
- 60 in