41 x 17 in. Framed Wall Art in Bronze
Rollem 4 41 x 17 in. Framed Wall Art in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Rollem 4
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 41 in
- Width:
- 17 in