This product requires certification to purchase.

60 x 32 x 14 in. 3-Drawer Hexagon Bookshelf in Slate Grey

You last purchased this on
 
Crestview Collection

Westgate 60 x 32 x 14 in. 3-Drawer Hexagon Bookshelf in Slate Grey

  • Fast #
  • Part #CCVFZR1651
  • Item #7195070
  • Manufacturer Part #CVFZR1651
5 out of 5 Customer Rating
You last purchased this on
 
Crestview Collection

Westgate 60 x 32 x 14 in. 3-Drawer Hexagon Bookshelf in Slate Grey

  • Fast #
  • Part #CCVFZR1651
  • Item #7195070
  • Manufacturer Part #CVFZR1651
5 out of 5 Customer Rating

X Points
Color Finish Name: Slate Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Westgate
Color Finish Category:
Greys
Color Finish Name:
Slate Grey
Height:
60 in
Length:
32 in
Width:
14 in