This product requires certification to purchase.

10 in. Plastic Sleeve in Green

Crete-Sleeve

10 in. Plastic Sleeve in Green

  • Fast #
  • Part #CN408050010
  • Item #2171084
  • Manufacturer Part #N408-0500
5 out of 5 Customer Rating
Brand image
Crete-Sleeve

10 in. Plastic Sleeve in Green

  • Fast #
  • Part #CN408050010
  • Item #2171084
  • Manufacturer Part #N408-0500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Can be used horizontally and vertically for both wall and floor installations
  • Manufactured with a flange that allows you to quickly install with nails, screws, staples, or wires
  • Crete-Sleeve® is easily removable; concrete will not stick to HDPE
  • Can be telescoped or cut for any slap thickness by cutting off the flange and stacking to desired height
  • Products are 100% recyclable
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Diameter:
10-7/16 in
Diameter - Inside 1:
10 in
Length:
9-1/8 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Sleeve
Size:
10 in
UL Listed:
No