12 in. Plastic Sleeve in Green
12 in. Plastic Sleeve in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Can be used horizontally and vertically for both wall and floor installations
- Manufactured with a flange that allows you to quickly install with nails, screws, staples, or wires
- Crete-Sleeve® is easily removable; concrete will not stick to HDPE
- Can be telescoped or cut for any slap thickness by cutting off the flange and stacking to desired height
- Products are 100% recyclable
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 12-7/16 in
- Diameter - Inside 1:
- 12 in
- Length:
- 9-1/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Sleeve
- Size:
- 12 in