This product requires certification to purchase.

3 in. Plastic Sleeve in Green

You last purchased this on
 
Crete-Sleeve

3 in. Plastic Sleeve in Green

  • Fast #
  • Part #CN2790500M
  • Item #2171083
  • Manufacturer Part #N279-0500
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crete-Sleeve

3 in. Plastic Sleeve in Green

  • Fast #
  • Part #CN2790500M
  • Item #2171083
  • Manufacturer Part #N279-0500
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used horizontally and vertically for both wall and floor installations
  • Manufactured with a flange that allows you to quickly install with nails, screws, staples, or wires
  • Crete-Sleeve® is easily removable; concrete will not stick to HDPE
  • Can be telescoped or cut for any slap thickness by cutting off the flange and stacking to desired height
  • Products are 100% recyclable
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Diameter:
3-13/32 in
Diameter - Inside 1:
3 in
Length:
8-3/4 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Sleeve
Size:
3 in
UL Listed:
No