6 in. Plastic Sleeve in Green
6 in. Plastic Sleeve in Green
Frequently Purchased Together
Product Details
Product Details
- Can be used horizontally and vertically for both wall and floor installations
- Manufactured with a flange that allows you to quickly install with nails, screws, staples, or wires
- Crete-Sleeve® is easily removable; concrete will not stick to HDPE
- Can be telescoped or cut for any slap thickness by cutting off the flange and stacking to desired height
- Products are 100% recyclable
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 6-13/32 in
- Diameter - Inside 1:
- 6 in
- Length:
- 8-3/4 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Sleeve
- Size:
- 6 in
- UL Listed:
- No