32 oz. Empty Spray Bottle for Crew® Restroom Floor Cleaner
Crew® 32 oz. Empty Spray Bottle for Crew® Restroom Floor Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Empty spray bottle
- For use with crew restroom
- No rinsing required for non-food contact surfaces
- Provides broad spectrum efficacy against common bathroom microorganisms
- Kills HIV-1, staphylococcus aureus, salmonella choleraesuis, E. coli, MRSA, VRE and other microorganisms
- Disinfects in up to 400 ppm hard water
- Deodorizes as it disinfects
- Fresh scent
Documents
Specifications
- Collection:
- Crew®
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-87/100 in
- Material:
- Plastic
- Package Quantity:
- Case of 12
- Product Type:
- Spray Bottle
- Size:
- 32 oz
- Width:
- 3-21/50 in