Clear Anti-Fog Lens Grey Frame Safety Glasses
Forceflex™ Clear Anti-Fog Lens Grey Frame Safety Glasses
Product Details
Product Details
- Durable, ultra-flexible frame
- Head band provides a perfect fit
- Three point ratcheting temples
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Forceflex™
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Rubber
- Material Type:
- Thermoplastic