2 x 1 in. Stainless Steel Sewage Combination Air Relief Valve
2 x 1 in. Stainless Steel Sewage Combination Air Relief Valve
Frequently Purchased Together
Product Details
Product Details
- Tnemec 141 painted
- Ideal for chemical, desalinization, sewage, and other severe applications
- Crispin valve’s exclusive x series, seen here in it’s universal combination assembly, brings valve maintenance into the 21st century
- All of the valve parts are stainless steel, making them impervious to rust
- Instead of a bolted, flanged connection, the X Series features a stainless circular clamp to secure the valve head to the body
Documents
Specifications
- AWWA:
- AWWA C-512
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Height:
- 13-1/2 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- Buna-N
- Pressure - Low:
- 2
- Pressure - Maximum:
- 300 psi
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 2 in, 1 in
- Valve Type:
- Combination Air Release Valve
- Width:
- 6-17/27 in