2 in. NPT Cast Iron 300 psig Air Release & Vacuum Valve
AL Series 2 in. NPT Cast Iron 300 psig Air Release & Vacuum Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Peripheral guide system for unobstructed closure
- Drip tight closure
Specifications
- ASTM:
- ASTM A-126, ASTM A-240, ASTM A-307, ASTM B-505, ASTM A-563, ASTM A-582, ASTM D-2000
- AWWA:
- AWWA C-512
- Coating:
- Epoxy
- Collection:
- AL Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 9-1/2 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 300 psi
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Air Release & Vacuum Valve
- Width:
- 8-3/4 in