This product requires certification to purchase.

16 in. Ductile Iron Full Port Flanged Gate Valve

You last purchased this on
 
Crispin-Multiplex

L14 Series 16 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #CLR1652221111114CR
  • Item #7239137
  • Manufacturer Part #LR1652221111114CR0CDF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crispin-Multiplex

L14 Series 16 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #CLR1652221111114CR
  • Item #7239137
  • Manufacturer Part #LR1652221111114CR0CDF
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
L14 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Port Opening:
Full Port
Valve Size:
16 in
Valve Type:
Gate Valve