42 in. Ductile Iron Full Port Flanged Gate Valve
L14 Series 42 in. Ductile Iron Full Port Flanged Gate Valve
Product Details
Product Details
Specifications
- Collection:
- L14 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Port Opening:
- Full Port
- Valve Size:
- 42 in
- Valve Type:
- Gate Valve