8X10 800 Count Gym Wipes Case of 2 Packs
8X10 800 Count Gym Wipes Case of 2 Packs
Frequently Purchased Together
Product Details
Product Details
- Large sheet size: 8 in x 10 in
- 800 sheets per roll
Documents
Specifications
- Application:
- Gym, Medical, Spa
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 8 in
- Package Quantity:
- Case of 2 Packs, Pack of 800
- Product Type:
- Antibacterial Wipes
- Size:
- 8 in x 10 in
- Width:
- 10 in