15 x 10 in. Wipes (Pack of 80)
Power SCRUB® 15 x 10 in. Wipes (Pack of 80)
Frequently Purchased Together
Product Details
Product Details
- DON’T JUST CLEAN; ATTACK: Get serious heavy duty cleaning power in just one wipe; Cut through the dirt & grime & get a real clean; Our wipes stay moist longer & feature a super tough heavy-duty build.
- CONTRACTOR GRADE STRENGTH: Tackle any mess, any size, on any surface! These heavy-duty disposable cloth hand wipes feature unrivaled tensile strength & super-absorbency that make them ultra-tough on messes.
- DUAL-SIDED ACTION: Scrubbing side is textured to scour through dried-on, baked-on or caked-on grease & grime on hands, tools & surfaces. Follow up with the smooth side to wipe the gunk away.
- HAND SAFE: Crocodile Cloth® wipes are dermatologically tested & infused with aloe & vitamin E, making it safe for hands.
- NO MORE WIMPY WIPES: These oversized wipes aren’t just tough on messes, they’re incredibly strong & are no match for the competition. Crocodile Cloth® is designed to be over 4x more effective than the standard cleaning wipe & is proudly Made in the USA.
- Non-scratch for most surfaces
Specifications
- Application:
- Commercial, Residential
- Collection:
- Power SCRUB®
- Color Finish Name:
- White
- Depth:
- 6 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4-1/4 in
- Length:
- 11 in
- Material:
- Cloth
- Package Quantity:
- Pack of 80
- Product Type:
- Cleaning Wipe
- Size:
- 15 in x 10 in
- Width:
- 10 in