This product requires certification to purchase.

10 x 5 x 3-1/2 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120

You last purchased this on
 
Crosby Group

10 x 5 x 3-1/2 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120

  • Fast #
  • Part #C2731000
  • Item #5121380
  • Manufacturer Part #2731000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crosby Group

10 x 5 x 3-1/2 in. Pipe Grab for Steel Pipe SDR Class 200, PVC Schedule 40, PVC Schedule 80 and PVC Schedule 120

  • Fast #
  • Part #C2731000
  • Item #5121380
  • Manufacturer Part #2731000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Moveable outriggers help stabilize the load regardless of the position
  • Individually proof tested to two times the working load limit with certification
  • Automatically clamp to the pipe when placed over a pipe
  • No blocking of load is required
  • Pipes can be handled quickly and efficiently when properly balanced
  • Sized for IPS pipe
  • Requires Certification

Specifications

Application:
Steel Pipe, PVC Schedule 40 Pipe, PVC Schedule 120 Pipe
Color Finish Name:
Red
Fits Pipe Size:
3 in
Height:
10 in
Length:
5 in
Lift Capacity:
450 lb
Material:
Alloy
Width:
6 in
Work Load Limit:
450 lb