11 in. Pipe Grab
11 in. Pipe Grab
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moveable outriggers help stabilize the load regardless of the position
- Individually proof tested to two times the working load limit with certification
- Automatically clamp to the pipe when placed over a pipe
- No blocking of load is required
- Pipes can be handled quickly and efficiently when properly balanced
- Sized for CIOD pipe
Specifications
- Application:
- Ductile Iron Pipe
- Color Finish Name:
- Red
- Fits Pipe Size:
- 6 in
- Height:
- 17 in
- Length:
- 11 in
- Lift Capacity:
- 1000 lb
- Material:
- Alloy
- Weight:
- 15 lb
- Width:
- 11 in
- Work Load Limit:
- 1000 lb