This product requires certification to purchase.

58 x 31 x 25-4/5 in. Pipe Grab for Ductile Iron and C-900 Pipe

You last purchased this on
 
Crosby Group

58 x 31 x 25-4/5 in. Pipe Grab for Ductile Iron and C-900 Pipe

  • Fast #
  • Part #C2730090
  • Item #5121152
  • Manufacturer Part #2730090
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crosby Group

58 x 31 x 25-4/5 in. Pipe Grab for Ductile Iron and C-900 Pipe

  • Fast #
  • Part #C2730090
  • Item #5121152
  • Manufacturer Part #2730090
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Moveable outriggers help stabilize the load regardless of the position
  • Individually proof tested to two times the working load limit with certification
  • Automatically clamp to the pipe when placed over a pipe
  • No blocking of load is required
  • Pipes can be handled quickly and efficiently when properly balanced
  • Sized for CIOD pipe
  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Color Finish Name:
Red
Fits Pipe Size:
24 in
Height:
58 in
Length:
31 in
Lift Capacity:
7000 lb
Material:
Alloy
Width:
35 in
Work Load Limit:
7000 lb