10 in. 17 Tons Screw Pin Anchor Shackle
Crosby® 10 in. 17 Tons Screw Pin Anchor Shackle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Crosby®
- Length:
- 10 in
- Lift Capacity:
- 17.0 ton (short)
- Width:
- 1-1/2 in