3.25 Tons Web Connector
Sling Saver® 3.25 Tons Web Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Sling Saver®
- Lift Capacity:
- 3.25 ton (short)
- Material:
- Alloy, Plastic
- Material Type:
- Vinyl
- Weight:
- 1-1/2 lb
- Width:
- 1-19/100 in