Premium Safety Eyewear with HD Brown Mirror
Infinity Premium Safety Eyewear with HD Brown Mirror
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Vented rubber nosepiece for breathability
- Dual mold, rubber temple grips for better stability
- Polarized lens option
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Infinity
- Glasses Frame Color:
- Crystal Brown
- Glasses Lens Color:
- Brown
- Height:
- 2 in
- Length:
- 1-7/10 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.079 lb
- Width:
- 6 in