Plastic Safety Eyewear with Indoor and Outdoor Lens
RPG Plastic Safety Eyewear with Indoor and Outdoor Lens
Product Details
Product Details
- Sleek, modern full-frame design for added protection
- Dual mold, rubber temple grips for better stability
- Polarized lens option
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- RPG
- Glasses Frame Color:
- Pearl Grey
- Glasses Lens Color:
- Indoor/Outdoor
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0688 lb
- Width:
- 5 in