Residential Gas Boiler 105 MBH Propane
Aruba 4 Series Residential Gas Boiler 105 MBH Propane
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 76000 BTU
- DOE Heating Capacity: 87000 BTU
- AHRI Reference Number: 4861645
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Maximum Altitude: 2000 Feet
- Medium: Hot Water
- Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year
Specifications
- AFUE:
- 83.70 %
- Application:
- Residential
- BTU:
- 105000
- BTU Heat Rating:
- 105000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Aruba 4 Series
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Propane
- Height:
- 39-1/2 in
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- Length:
- 15-3/8 in
- Material:
- Cast Iron
- Phase:
- Single Phase
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 15-3/8 in