Steam Gas Boiler - 199 MBH - Cast Iron Heat Exchanger - 82.2% AFUE
Bermuda BSI Series Steam Gas Boiler - 199 MBH - Cast Iron Heat Exchanger - 82.2% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AHRI Certified
- Net I=B=R Capacity: 149000 BTU
- DOE Heating Capacity: 199000 BTU
- AHRI Reference Number: 2100195
- Assembly Type: Packaged
- Combustion Type: Conventional
- Frequency: 60 Hz
- Maximum Altitude: 2000 Feet
- Medium: Steam
- Heat Exchanger Warranty: 12 Years; Parts Warranty: 1 Year
Specifications
- AFUE:
- 82.20 %
- ANSI:
- ANSI 70, ANSI CSD-1, ANSI Z223.1
- ASME:
- ASME CSD-1
- Application:
- Commercial, Residential
- BTU:
- 241000
- BTU Heat Rating:
- 199000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B149.1, CSA C22.1
- Capacity:
- 12.1 gal
- Collection:
- Bermuda BSI Series
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40-7/16 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 241 MBH
- Installation Type:
- Floor Mount
- Length:
- 30 in
- Material:
- Cast Iron, Stainless Steel
- Media:
- Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Width:
- 29 in