This product requires certification to purchase.

12 in. Flush Fitter Acrylic Globe Shade in White

You last purchased this on
 
Crown Plastics

12 in. Flush Fitter Acrylic Globe Shade in White

  • Fast #
  • Part #C20012WH5N
  • Item #7238572
  • Manufacturer Part #20012-WH-5N
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Plastics

12 in. Flush Fitter Acrylic Globe Shade in White

  • Fast #
  • Part #C20012WH5N
  • Item #7238572
  • Manufacturer Part #20012-WH-5N
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Neckless opening
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
12 in
ETL Listed:
No
Glass Type:
White Acrylic
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes