This product requires certification to purchase.

14 in. Acrylic Drum Lens in White

You last purchased this on
 
Crown Plastics

14 in. Acrylic Drum Lens in White

  • Fast #
  • Part #CPL2440
  • Item #7238568
  • Manufacturer Part #PL-2440
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Plastics

14 in. Acrylic Drum Lens in White

  • Fast #
  • Part #CPL2440
  • Item #7238568
  • Manufacturer Part #PL-2440
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fitter neck opening
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
14 in
ETL Listed:
No
Glass Type:
White Acrylic
Height:
2-1/2 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes