8 in. Necked Acrylic Globe Shade in White
8 in. Necked Acrylic Globe Shade in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 324-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fitter neck opening
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes