6 in. Flush Fitter Threaded Acrylic Shade Globe in White
6 in. Flush Fitter Threaded Acrylic Shade Globe in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 64 Pallet: 768-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Screw neck opening (Threaded)
- Made of impact resistant acrylic
- UV Resistant
- ID Neck Measurement = 2.81"
- OD Neck Measurement = 3.25"
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 6-19/100 in
- Length:
- 6-19/100 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 6 in