16 in. Threaded Ribbed Acrylic Cylinder Shade in White
16 in. Threaded Ribbed Acrylic Cylinder Shade in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 45-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Neckless opening
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 16 in
- ETL Listed:
- No
- Glass Type:
- White Acrylic
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes