This product requires certification to purchase.

3-1/2 in. Necked Acrylic Globe Shade in Clear

You last purchased this on
 
Crown Plastics

3-1/2 in. Necked Acrylic Globe Shade in Clear

  • Fast #
  • Part #C25001CL3F
  • Item #7238561
  • Manufacturer Part #25001-CL-3F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Plastics

3-1/2 in. Necked Acrylic Globe Shade in Clear

  • Fast #
  • Part #C25001CL3F
  • Item #7238561
  • Manufacturer Part #25001-CL-3F
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fitter neck opening
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Dimmable:
No
ETL Listed:
No
Height:
6 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes
Width:
3-1/2 in