This product requires certification to purchase.

4 in. Lipped Ribbed Acrylic Cylinder Shade in Clear

You last purchased this on
 
Crown Plastics

4 in. Lipped Ribbed Acrylic Cylinder Shade in Clear

  • Fast #
  • Part #C25108CL3F
  • Item #7238579
  • Manufacturer Part #25108-CL-3F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Plastics

4 in. Lipped Ribbed Acrylic Cylinder Shade in Clear

  • Fast #
  • Part #C25108CL3F
  • Item #7238579
  • Manufacturer Part #25108-CL-3F
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 640
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fitter neck opening
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter:
4 in
ETL Listed:
No
Glass Type:
Clear Acrylic
Height:
7-4/5 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes