This product requires certification to purchase.

10-5/8 in. Square Clear Acrylic Lens

You last purchased this on
 
Crown Plastics

10-5/8 in. Square Clear Acrylic Lens

  • Fast #
  • Part #C84205CL
  • Item #7238577
  • Manufacturer Part #84205-CL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Plastics

10-5/8 in. Square Clear Acrylic Lens

  • Fast #
  • Part #C84205CL
  • Item #7238577
  • Manufacturer Part #84205-CL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 360
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for commercial and residential pendant, canopy, and wall applications
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
ETL Listed:
No
Glass Type:
Clear Acrylic
Height:
4-1/100 in
Length:
10-5/8 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes