This product requires certification to purchase.

Plastic Security Enclosure in Clear

You last purchased this on
 
Crown Plastics

Plastic Security Enclosure in Clear

  • Fast #
  • Part #C88063CL8F
  • Item #7238567
  • Manufacturer Part #88063-CL-8F
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Plastics

Plastic Security Enclosure in Clear

  • Fast #
  • Part #C88063CL8F
  • Item #7238567
  • Manufacturer Part #88063-CL-8F
5 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8" Fitter neck opening
  • Made of impact resistant polycarbonate
  • UV Resistant
  • ID Neck Measurement = 7.12"
  • OD Neck Measurement = 8"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
14 in
Diameter:
14 in
ETL Listed:
No
Glass Type:
Clear
Height:
21 in
Length:
21 in
Material:
Plastic
Material Type:
Polycarbonate
UL Listed:
Yes
Width:
14 in