11 in. Acrylic Drum Lens in White
11 in. Acrylic Drum Lens in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fitter neck opening
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 11 in