7 in. Roof Cap with Damper
7 in. Roof Cap with Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features round collar sealed to plate with silicone sealant
- Hinged light gauge galvanized steel back draft damper
- Round collar installed in bottom plate
- Slot opening for water drainage
Documents
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Round