This product requires certification to purchase.

15 in. Tie Handle Pet Waste Bags 400 Count

You last purchased this on
 
Crown Products

Poopy Pouch 15 in. Tie Handle Pet Waste Bags 400 Count

  • Fast #
  • Part #CSD6400
  • Item #7014382
  • Manufacturer Part #SD-6-400
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Products

Poopy Pouch 15 in. Tie Handle Pet Waste Bags 400 Count

  • Fast #
  • Part #CSD6400
  • Item #7014382
  • Manufacturer Part #SD-6-400
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 400 large gusset, lemon-scented, tie-handle bags per roll
  • 6 rolls per case = 2,400 bags total
  • Size: 7” x 15” x 5”, 14 Microns
  • Use with Items # PP-DSP-2R400, # PP-2R400-KIT, or # PP-EXPRESS
  • Bag Size: 7” x 15” x 5”
  • Requires Certification

Documents


Specifications

Capacity:
0.75 gal
Collection:
Poopy Pouch
Color Finish Name:
Green
Height:
7 in
Length:
15 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Roll of 400, Case of 6 Rolls
Width:
5 in