600 bag Poopy Pouch Header Pet Waste Bag Dispenser, Regal
Poopy Pouch 600 bag Poopy Pouch Header Pet Waste Bag Dispenser, Regal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Poopy Pouch Pet Waste Dispensers are a great option for those with limited space and need an affordable solution for placing in multiple locations
- Dispenses one header bag at-a-time
- Vandal resistant, locking dispenser
- “Please Clean Up After Your Dog” sign is printed directly on the dispenser
- Capacity: Holds up to 600 single-pull bags (Item # PP-H-200-20M)
- Color: Hunter Green
Documents
Specifications
- Capacity:
- 600 bags
- Coating:
- Powder Coated, Galvanized
- Collection:
- Poopy Pouch
- Color Finish Name:
- Green
- Height:
- 17-1/2 in
- Length:
- 9-1/2 in
- Material:
- Steel
- Width:
- 3 in