This product requires certification to purchase.

96 x 12 in. 10 gal Pet Waste Station in Green

You last purchased this on
 
Crown Products

Poopy Pouch 96 x 12 in. 10 gal Pet Waste Station in Green

  • Fast #
  • Part #CPP2R400KITWP
  • Item #8103938
  • Manufacturer Part #PP-2R400-KIT WP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crown Products

Poopy Pouch 96 x 12 in. 10 gal Pet Waste Station in Green

  • Fast #
  • Part #CPP2R400KITWP
  • Item #8103938
  • Manufacturer Part #PP-2R400-KIT WP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Poopy Pouch Pet Waste Stations provide a convenient and economical solution to dispose of pet waste.
  • All stations are made of high-quality galvanized powder coated steel designed to last for years.
  • The “Original” for dispensing easy, tie-handle bags
  • Includes: Locking bag dispenser, 10-gallon waste receptacle with retainer bands and lid, 8’ channel post (packaged in two 4’ sections), Sign: “Please Clean Up After Your Dog”, Installation instructions and mounting hardware, 800 bags
  • Capacity: Holds up to 800 tie-handle bags (Item # SD-6-400)
  • Color: Hunter Green
  • Dimensions: 14" x 12" x 96"
  • Requires Certification

Recommended Accessories


Specifications

Capacity:
800 bags
Coating:
Powder Coated, Galvanized
Collection:
Poopy Pouch
Color Finish Name:
Green
Height:
96 in
Length:
14 in
Material:
Steel
Width:
12 in